Shop All Chemicals Starting with A
Rpi
Agarose, 100g
Mfr # A20090-100.0
Zoro # G903560059
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 100 g
- Shelf Life 18 mo
- Purity Greater Than 99%
- CAS Number 9012-36-6
- Solubility Water
Product Information
- Brand Rpi
- MFR # A20090-100.0
- Zoro # G903560059
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Container Size | 100 g |
Details
Item | Agarose |
Shelf Life | 18 mo |
Purity | Greater Than 99% |
CAS Number | 9012-36-6 |
Solubility | Water |
Description
Agarose, CAS Number 9012-36-6, Purity Greater Than 99 Percent, Container Size 100 g, Solubility Water, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #18, B/S, 8 In, Full Ht (18BS8F)
- BAKER INSTRUMENTS Brix Refractometer, 0 to 32% (B3032)
- YSI Handheld Conductivity/DO Meter, No Cable (Pro2030)
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-1H)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- RPI Ampicillin, Sodium Salt, 10g (A40040-10.0)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- RPI Ammonium Sulfate, 25 KG (A20510-25000.0)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 500mL (A11405-500.0)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- Rpi Chemicals Starting with A