Shop All Microbiology Media
Rpi
Agar, Bacteriological Grade, 250 G
Mfr # A20030-250.0
Zoro # G504972114
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Width 3.5 in
- Length 3.5 in
Product Information
- Brand Rpi
- MFR # A20030-250.0
- Zoro # G504972114
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 3.75 in |
Width | 3.5 in |
Length | 3.5 in |
Description
To Prepare: Mix 15 grams per liter in Molecular Biology grade water.
CAS Number: 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Cream Powder
Gel Strength (1.5% gel, 20C): 600 - 1100 g/cm
Loss on Drying: Report %
Shipping Weight: 0.31 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Cream Powder
Gel Strength (1.5% gel, 20C): 600 - 1100 g/cm
Loss on Drying: Report %
Shipping Weight: 0.31 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARTELL Rectangular Bottle, Graduated, 500mL, PK6 (226295-0500)
- RPI Brain Heart Infusion Broth, 500g (B11000-500.0)
- LOVIBOND Hydrogen Peroxide LR Tablets (512380BT)
- UNITED SCIENTIFIC Cow Magnet, Alnico (MGTCOW-A)
- RPI Urea, 2.5 KG (U20200-2500.0)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- RPI Terrific Broth, Liquid, 1 L (T88175-1000.0)
- RPI Luria Broth Miller's Modified, 500 G (L24080-500.0)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- ZYMO RESEARCH Quick-DNA/RNA Viral Kit, Magnetic Beads, 1 x 96 preps (ZR2140)
- Rpi Microbiology Media