Shop All Microbiology Media
Rpi
Agar, Bacteriological Grade, 100 G
Mfr # A20030-100.0
Zoro # G004972171
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Width 3.5 in
- Length 3.5 in
Product Information
- Brand Rpi
- MFR # A20030-100.0
- Zoro # G004972171
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 3.75 in |
Width | 3.5 in |
Length | 3.5 in |
Description
To Prepare: Mix 15 grams per liter in Molecular Biology grade water.
CAS Number: 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Cream Powder
Gel Strength (1.5% gel, 20C): 600 - 1100 g/cm
Loss on Drying: Report %
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Cream Powder
Gel Strength (1.5% gel, 20C): 600 - 1100 g/cm
Loss on Drying: Report %
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON TDS Meter, 32 to 122 Degrees, 0 to 10 ppt (3563408)
- TRICORBRAUN 45-400 White P/P Continuous Thread Closure, F217 Land Fine Ribbed Skirt, Smooth Top (007762)
- TRICORBRAUN 750 Ml Glass Long Neck, Square, Flint, 18.5Mm Finish Kentucky Bar Top 785 Cc (264330)
- DYNALON Single Use Pipette, 50mL, PK50 (502754-06)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- RPI Urea, 2.5 KG (U20200-2500.0)
- RPI 2XYT, Granulated, 2 KG (X15680-2000.0)
- ZYMO RESEARCH RNA Lysis Buffer, 100 ml (ZR1060-1-100)
- Rpi Microbiology Media