Shop All Chemicals Starting with A
Rpi
Adenosine, Free Base, 100g
Mfr # A10050-100.0
Zoro # G303560970
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Storage Temp. 2 Degrees to 8 Degrees C
- Container Size 100 g
- Shelf Life 18 mo
- Purity Greater Than 95%
Product Information
- Brand Rpi
- MFR # A10050-100.0
- Zoro # G303560970
- UPC # N
- Country of Origin China
- Category Chemicals Starting with A
Dimensions
Container Size | 100 g |
Details
Item | Adenosine/Free Base |
Form | Powder |
Storage Temp. | 2 Degrees to 8 Degrees C |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Chemical Formula | C10H13N5O4 |
CAS Number | 58-61-7 |
Solubility | Water |
Molecular Weight | 267.2 |
Description
Adenosine/Free Base, CAS Number 58-61-7, Purity Greater Than 95 Percent, Container Size 100 g, Form Powder, Molecular Weight 267.2, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H13N5O4, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 84mm Focus Block (BSS-120A-FR-84)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with 0.55X Adapter for Nikon Microscopes (MU1803-NI05)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTD5)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Agarose, 100g (A20090-100.0)
- RPI Agarose, 100g (A20096-100.0)
- RPI Acrylamide, 1kg (A11260-1000.0)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- Rpi Chemicals Starting with A