Shop All Chemicals Starting with A
Rpi
Acrylamide/bis-Acryl 29:1 Solution, 1L
Mfr # A11405-1000.0
Zoro # G303560604
Free Shipping & Returns
$199.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Purity Greater Than 95%
- Storage Temp. Room Temperature
- Container Size 1 L
- Form Powder
Product Information
- Brand Rpi
- MFR # A11405-1000.0
- Zoro # G303560604
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Container Size | 1 L |
Details
Item | Chemical Component |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Storage Temp. | Room Temperature |
Form | Powder |
Description
Chemical Component, Purity Greater Than 95 Percent, Container Size 1 L, Form Powder, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7250020)
- AIR SCIENCE Fume Box Filtering Unit 21.25 in W x 12 in H (AP60-A)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229420)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- RPI ATP, 1g, Powder (A30030-1.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Atrazine, 250mg (A60020-0.25)
- RPI Acetic Acid, Glacial, 4L (A12800-4000.0)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- RPI Acrylamide, 1kg (A11260-1000.0)
- SPECTRUM Amoxicillin, 5g (A2099-5G)
- Rpi Chemicals Starting with A