Shop All Chemicals Starting with A
Rpi
Acrylamide/bis-Acryl 19:1 Solution, 500mL
Mfr # A11400-500.0
Zoro # G103559877
Free Shipping & Returns
$141.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Storage Temp. Room Temperature
- Purity Greater Than 95%
- Container Size 500 mL
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # A11400-500.0
- Zoro # G103559877
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Container Size | 500 mL |
Details
Item | Acrylamide/bis-Acryl 19:1 Solution |
Form | Powder |
Storage Temp. | Room Temperature |
Purity | Greater Than 95% |
Shelf Life | 18 mo |
Description
Acrylamide/bis-Acryl 19:1 Solution, Purity Greater Than 95 Percent, Container Size 500 mL, Form Powder, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn RP Electrde BNC Cnnectr Pltnm (S500C-ORP)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- SYNTHWARE FLASK, ROUND BOTTOM, THREADED, 10mL, 14/10. (F301010)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK10 (5326)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- RPI Amphotericin B, 100g (A40030-100.0)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- RPI Atrazine, 250mg (A60020-0.25)
- RPI Ammonium Sulfate, 500g (A20510-500.0)
- RPI Acrylamide, 1kg (A11260-1000.0)
- RPI Agarose, 50g (A20090-50.0)
- Rpi Chemicals Starting with A