Shop All Chemicals Starting with A
Rpi
Acrylamide, 1kg
Mfr # A11260-1000.0
Zoro # G203560308
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C3H5NO
- Storage Temp. Room Temperature
- Molecular Weight 71.1
- Container Size 1 kg
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # A11260-1000.0
- Zoro # G203560308
- UPC # N
- Country of Origin China
- Category Chemicals Starting with A
Dimensions
Container Size | 1 kg |
Details
Item | Acrylamide |
Chemical Formula | C3H5NO |
Storage Temp. | Room Temperature |
Molecular Weight | 71.1 |
Shelf Life | 18 mo |
Solubility | Water |
CAS Number | 79-06-1 |
Purity | Greater Than 95% |
Form | Powder |
Description
Acrylamide, CAS Number 79-06-1, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 71.1, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C3H5NO, Shelf Life 18 mo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 33-3/4" H, 19" W (ABT-RFC-3M)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- LABCHEM Ammonium Molybdate, Tetrahydrate, ACS, 500g (LC111951)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Sulfate, 25 KG (A20510-25000.0)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- RPI Agarose, 100g (A20096-100.0)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- RPI Acetic Acid, Glacial, 4L (A12800-4000.0)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- Rpi Chemicals Starting with A