Shop All Chemicals Starting with A
Rpi
5-Aminolevulinic Acid, 100 MG
Mfr # A11250-0.1
Zoro # G904967345
product price: $49.39
/ea
$49.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Width 1.25 in
Product Information
- Brand Rpi
- MFR # A11250-0.1
- Zoro # G904967345
- Country of Origin China
- Category Chemicals Starting with A
Dimensions
Length | 1.25 in |
Width | 1.25 in |
Description
Substrate for detection of delta-aminolevulinic acid dehydratase.
Common Name: 5-ALA
CAS Number: 5451-09-2
Molecular Weight: 167.6
Chemical Formula: C5H9NO3-HCl
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
Assay (HPLC): 98.0 - 102.0 %
Bacterial Endotoxins: 0.4 EU/mg
Escherichia coli: Absence
Heavy Metals: 20 ppm
Identification: Pass Test
Iron (Fe): 20 ppm
Loss on Drying: 1.0 %
Melting Point: 151 - 156 oC
PKa @ 25C: 4.1 - 8.9
Pseudomonas Aeruginosa: Absence
Related Substance (Single Impurity): 0.2 %
Related Substance (Total impurity): 1.0 %
Salmonella Species: Absence
Solubility: Easily soluble in water, practically insoluble in Ethanol 96%
Staphylococcus Aureus: Absence
Sulfated Ash: 0.1 %
Total Aerobic Microbial Count (TAMC): 100 cfu/g
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Common Name: 5-ALA
CAS Number: 5451-09-2
Molecular Weight: 167.6
Chemical Formula: C5H9NO3-HCl
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
Assay (HPLC): 98.0 - 102.0 %
Bacterial Endotoxins: 0.4 EU/mg
Escherichia coli: Absence
Heavy Metals: 20 ppm
Identification: Pass Test
Iron (Fe): 20 ppm
Loss on Drying: 1.0 %
Melting Point: 151 - 156 oC
PKa @ 25C: 4.1 - 8.9
Pseudomonas Aeruginosa: Absence
Related Substance (Single Impurity): 0.2 %
Related Substance (Total impurity): 1.0 %
Salmonella Species: Absence
Solubility: Easily soluble in water, practically insoluble in Ethanol 96%
Staphylococcus Aureus: Absence
Sulfated Ash: 0.1 %
Total Aerobic Microbial Count (TAMC): 100 cfu/g
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Compact Balance 2000g/0.1g (VE-CB2000)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- IKA Viscometer (25000310)
- WHEATON Pistol Handle, Integeral Lock, 0.3mL (W853008)
- RPI Ammonium Sulfate, 25 KG (A20510-25000.0)
- RPI Agarose, 100g (A20090-100.0)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- RPI Amphotericin B, 100g (A40030-100.0)
- RPI Agarose, 50g (A20090-50.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- Rpi Chemicals Starting with A