Shop All Chemicals Starting with X
Rpi
2XYT Broth, Powder, 5kg
Mfr # X15600-5000.0
Zoro # G703560617
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 kg
- Product Type 2XYT Broth
- Solubility Water
- Shelf Life 18 mo
- Storage Temp. Room Temperature
Product Information
- Brand Rpi
- MFR # X15600-5000.0
- Zoro # G703560617
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 5 kg |
Details
Product Type | 2XYT Broth |
Solubility | Water |
Shelf Life | 18 mo |
Item | 2XYT Broth |
Storage Temp. | Room Temperature |
Form | Powder |
Purity | Greater Than 95% |
Description
2XYT Broth, Purity Greater Than 95 Percent, Container Size 5 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229001B)
- QORPAK Bottle, Sfty Ctd, 2 Oz, Glass, Tablet, PK144 (GLC-01305)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- LAB SAFETY SUPPLY Wash Bottle, Integrated Spout, 8 oz., Clear (6FAV8)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI Xylene, 4L (111056)
- Rpi Chemicals Starting with X