Shop All Chemicals Starting with X
Rpi
2XYT Broth, Powder, 500g
Mfr # X15600-500.0
Zoro # G303559684
product price: $68.69
/ea
$68.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 95%
- Solubility Water
- Form Powder
- Container Size 500 g
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # X15600-500.0
- Zoro # G303559684
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 500 g |
Details
Purity | Greater Than 95% |
Solubility | Water |
Form | Powder |
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Product Type | 2XYT Broth |
Item | 2XYT Broth |
Description
2XYT Broth, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Dropper Bottle, 250 mL, 8 oz., PK6 (6FAR7)
- UNITED SCIENTIFIC Heavy Duty Extension Clamp, 3-Prong (CLHD03)
- GLOBE SCIENTIFIC Flask, Volumetric , Globe Glass, 5mL, Class A, To Contain (TC), ASTM E288, 6/Box (8200005)
- EAGLE GROUP Cleanroom Table, Brushd SSP Top, 30"Wx72"L (CRPT3072T-H)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, 4L (111056)
- RPI X-GAL, 50 G (B71800-50.0)
- Rpi Chemicals Starting with X