Shop All Chemicals Starting with X
Rpi
2XYT Broth, Powder, 1kg
Mfr # X15600-1000.0
Zoro # G303559646
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 kg
- Product Type 2XYT Broth
- Solubility Water
- Purity Greater Than 95%
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # X15600-1000.0
- Zoro # G303559646
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 1 kg |
Details
Product Type | 2XYT Broth |
Solubility | Water |
Purity | Greater Than 95% |
Item | 2XYT Broth |
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Form | Powder |
Description
2XYT Broth, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Pen-Style Thermohygrometer wit (98766-54)
- DURAC Specific Gravity And Baume Hydrometer (B61806-0000)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, 10"Lx10"W Plate (H3710-HS)
- CYTIVA WHATMAN Quantitative Filter Paper, 2.5um, PK100 (1442-125)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, 4L (111056)
- RPI X-GAL, 50 G (B71800-50.0)
- Rpi Chemicals Starting with X