Shop All Chemicals Starting with X
Rpi
2XYT Broth, Granulated, 500g
Mfr # X15680-500.0
Zoro # G203560032
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 500 g
- Product Type 2XYT Broth
- Storage Temp. Room Temperature
- Solubility Water
- Purity Greater Than 95%
Product Information
- Brand Rpi
- MFR # X15680-500.0
- Zoro # G203560032
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 500 g |
Details
Product Type | 2XYT Broth |
Storage Temp. | Room Temperature |
Solubility | Water |
Purity | Greater Than 95% |
Shelf Life | 18 mo |
Item | 2XYT Broth |
Form | Granular |
Description
2XYT Broth, Purity Greater Than 95 Percent, Container Size 500 g, Form Granular, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 32mm Blue Green and Yellow Filters for Microscopes (FT-BGY32)
- YSI Reagent, Tablet, PK50 (YPM189)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120338)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Yellow (6FAU5)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI Xylene, 4L (111056)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI X-GAL, 50 G (B71800-50.0)
- Rpi Chemicals Starting with X