Shop All Chemicals Starting with X
Rpi
2XYT Broth, Capsules, 992g, PK64
Mfr # X15640-1000.0
Zoro # G503560046
product price: $227.99
/pk 64, $3.56/ea
Free Shipping & Returns
$227.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 992 g
- Form Caplet
- Solubility Water
- Product Type 2XYT Broth
- Purity Greater Than 95%
Product Information
- Brand Rpi
- MFR # X15640-1000.0
- Zoro # G503560046
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 992 g |
Details
Form | Caplet |
Item | 2XYT Broth |
Solubility | Water |
Product Type | 2XYT Broth |
Purity | Greater Than 95% |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Description
2XYT Broth, Purity Greater Than 95 Percent, Container Size 992 g, Form Caplet, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo, Package Quantity 64
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Q-Scope Gooseneck Stand for USB Microscopes (QS-MS20)
- RAPITEST Meter Moisture W/Probe (1820)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- INDUSTRIAL TEST SYSTEMS Micro 7 Plus pH Reagent (486639)
- RPI Xylene, 4L (111056)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- Rpi Chemicals Starting with X