Shop All Chemicals Starting with X
Rpi
2XYT Broth, Capsules, 496g, PK32
Mfr # X15640-500.0
Zoro # G603560762
product price: $124.99
/pk 32, $3.91/ea
Free Shipping & Returns
$124.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 95%
- Form Caplet
- Container Size 496 g
- Shelf Life 18 mo
- Product Type 2XYT Broth
Product Information
- Brand Rpi
- MFR # X15640-500.0
- Zoro # G603560762
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 496 g |
Details
Purity | Greater Than 95% |
Form | Caplet |
Shelf Life | 18 mo |
Product Type | 2XYT Broth |
Solubility | Water |
Item | 2XYT Broth |
Storage Temp. | Room Temperature |
Description
2XYT Broth, Purity Greater Than 95 Percent, Container Size 496 g, Form Caplet, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo, Package Quantity 32
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX LABORATORY Replacement Battery for Pipette Filler (248646-RB)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- GLOBE SCIENTIFIC Cap, Pe, PK1000 (113132)
- AQUAPHOENIX SCIENTIFIC Potassium Chromate Indicator, 60 mL (PC8025-B)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI Xylene, 4L (111056)
- RPI X-Glucosides, 1g (B40020-1.0)
- Rpi Chemicals Starting with X