Shop All Chemicals Starting with X
Rpi
2XYT Broth, Capsules, 4960g, PK320
Mfr # X15640-5000.0
Zoro # G003560430
product price: $1,055.99
/pk 320, $3.30/ea
Free Shipping & Returns
$1,055.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Product Type 2XYT Broth
- Storage Temp. Room Temperature
- Solubility Water
- Container Size 4,960 g
Product Information
- Brand Rpi
- MFR # X15640-5000.0
- Zoro # G003560430
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with X
Dimensions
Container Size | 4,960 g |
Details
Shelf Life | 18 mo |
Product Type | 2XYT Broth |
Storage Temp. | Room Temperature |
Solubility | Water |
Purity | Greater Than 95% |
Form | Caplet |
Item | 2XYT Broth |
Description
2XYT Broth, Purity Greater Than 95 Percent, Container Size 4,960 g, Form Caplet, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo, Package Quantity 320
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-20)
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht (40SS12F)
- DELFIELD Control, DANFOSS, FRZ, ESTR UPRIG (2194812KT-S)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- RPI X-Glucosides, 1g (B40020-1.0)
- RPI X-GlcA Cyclohexylammonium Salt, 250mg (B72200-0.25)
- RPI X-GAL, 50 G (B71800-50.0)
- RPI Xylene, Reagent Grade, 4 L (400460)
- RPI Xylene, 4L (111056)
- Rpi Chemicals Starting with X