Shop All Arts & Crafts
Roylco
Color Diffusing Paper Feathers, 80 Count, PK3
Mfr # R24916
Zoro # G4110413
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Grade Grade PK+
- Includes 240 paper feathers
- Recommended Age 4+ Years
Product Information
- Brand Roylco
- MFR # R24916
- Zoro # G4110413
- UPC # 194629110018
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Recommended Grade | Grade PK+ |
Includes | 240 paper feathers |
Recommended Age | 4+ Years |
Description
Explore the beauty and chromatic variety of bird feathers through our color diffusing paper! There are 4 different contour feather designs with rounded and pointed tips. Feathers measure up to (8cm x 23 cm). Each pack includes 80 color diffusing paper feathers in 4 die-cut designs. Sold as 3 packs for a total of 240 feathers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" x 8" Open Poly Bags, 1.40 mil, Clear (5DTL9)
- POLAR-TECH Foam Insert for Paint Cans, 1 Gallon, Round (HAZ1029)
- PARTNERS BRAND Heavy-Duty Chipboard Pads, 11" x 17", Kraft, 375/Case (CPHD1117)
- ZORO SELECT 2-3/8" x 4-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY8)
- ROYLCO Straws & Connector Set, 230 Pieces (R6085)
- ROYLCO Manuscript Letter Beads, Lowercase, PK288 (R2186)
- ROYLCO Stand-Up Picture Frames, PK 24 (R52111)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- ROYLCO ROYLCO INC. R-52009 Face Forms - 10 Pack (R-52009)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- SUNWORKS Construction Paper, Sky Blue, 50PK (PAC7603)
- Roylco