Shop All Composite Toe Boots and Shoes
Royer
6-Inch Work Boot, M, 9, Brown, PR
Mfr # 5628AG
Zoro # G8546238
product price: $249.99
/pr
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Footwear Width R
- Waterproof Yes
Product Information
- Brand Royer
- MFR # 5628AG
- Zoro # G8546238
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | R |
Boot Height | 6 in |
Height | 6 in |
Heel Height | 1/2 in |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Small (11-250)
- SAFEWAZE Latitude 6' Single Web SRL: Carabiner, Snap Hook (019-5044)
- FIMCO Lg 18" Chemical Glove (7V70208)
- NASCO Flame Resistant Rain Hood, Blue, Snaps (H1800N)
- ROYER 6-Inch Work Boot, M, 15, Brown, PR (5628AG)
- ROYER 6-Inch Work Boot, M, 11, Brown, PR (5628AG)
- ROYER Size 10 Men's 8 in Work Boot Aluminum Work Boot, Black (12002XP-10)
- ROYER Size 11-1/2 Men's 8 in Work Boot Aluminum Work Boot, Brown (1-2161XPA-115)
- ROYER Size 10 Men's 8 in Work Boot Aluminum Work Boot, Brown (1-2161XPA-100)
- ROYER Size 12 Men's 8 in Work Boot Aluminum Work Boot, Black (12002XP-12)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10M, Lace Up, Brown, PR (A7264 SZ: 10M)
- Royer Foot Protection