Shop All Composite Toe Boots and Shoes
Royer
6-Inch Work Boot, M, 10 1/2, Black, PR
Mfr # 5608AG
Zoro # G8546746
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Footwear Width R
- Waterproof Yes
Product Information
- Brand Royer
- MFR # 5608AG
- Zoro # G8546746
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | R |
Height | 6 in |
Boot Height | 6 in |
Heel Height | 1/2 in |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 10 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT RUGGED PROFESSIONAL SERIES Relaxed Fit Canvas Short Sleeve Work Shirt, Dark Khaki, Large, REG (102537-253LREG)
- SIGNMISSION OSHA Sign, Permit Required Confined Space Do Not Enter, 10in X 7in Alum, 10" W, 7" H, Landscape (OS-WS-A-710-L-12299)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH4X002500)
- LYLE Electrical Hazard Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0229-ND_10X7)
- ROYER 6-Inch Work Boot, M, 11, Black, PR (5608AG)
- ROYER 6-Inch Work Boot, M, 10, Black, PR (5608AG)
- ROYER Size 12 Men's 8" Work Boot Aluminum Work Boot, Brown (1-2161XPA-120)
- ROYER 6-Inch Work Boot, M, 9, Brown, PR (5628AG)
- ROYER 6-Inch Work Boot, M, 11, Brown, PR (5628AG)
- ROYER Size 11-1/2 Men's 8 in Work Boot Aluminum Work Boot, Brown (1-2161XPA-115)
- THOROGOOD SHOES Athletic Shoe, M, 15, Black, PR (809-6110 M 15)
- Royer Composite Toe Boots and Shoes