Shop All Vacuum Bags
Royal
Vacuum Bag, 10 PK
Mfr # 2066247001
Zoro # G306048857
original price:
$11.59
10% off
new price: $10.39
/pk 10, $1.04/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Length 9 1/2 in
- Width/Diameter 1 1/2 in
- Bag Reusability Non-Reusable
- Bag Product Grouping Vacuum Bag
Product Information
- Brand Royal
- MFR # 2066247001
- Zoro # G306048857
- UPC # 046034888016
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 14 in |
Length | 9 1/2 in |
Width/Diameter | 1 1/2 in |
Details
Item | Vacuum Bag |
Bag Reusability | Non-Reusable |
Bag Product Grouping | Vacuum Bag |
Filter Efficiency | 99% at 0.5 microns |
Bag Material | Metal |
Ply Count | 2-Ply |
Bag Filtration Type | Standard |
Fits Vacuum Brand | Royal, Royal Commercial |
Fits Vacuum Models | Type B |
For Vacuum Type | Upright Vacuum |
Bag Pickup Type | Dry |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Royal, Royal Commercial, Fits Vacuum Models Type B, Bag Filtration Type Standard, Filter Efficiency 99 Percent at 0.5 microns, Bag Material Metal, Ply Count 2-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 14 in, Length 9 1/2 in, Width/Diameter 1 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO MANUFACTURING Floor Wash 5000, Multi-Surface Floor Scrubber (4588)
- PROCTER & GAMBLE Procter And Gamble PGC 16449 Mr. Clean Magic Eraser Extra Power (PGC 16449)
- NOBLES Squeegee Blade, Oil Resistant Rubber (1014092)
- SIMPSON Strong Tie ETB4 Steel Hole Cleaning Brush (5608112)
- ROYAL Vacuum Outer Bag, Dry, Cartridge Filter (2066242AU1)
- ROYAL Vacuum Bag, 7 PK (AR10140)
- APC FILTRATION Advance Paper Vacuum Bag for Advance VU500 (JAN-ADVU500-2(10))
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP10-2(10))
- SANITAIRE Vacuum Bag, Paper, 6-1/2" H, PK5 (68104-10)
- MAKITA Filter Bag, 10 PK (191C26-2)
- HOOVER HushTone 6-Quart Vacuum Bags, Type CB1, 60 PK (HVRAH10273CT)
- Royal Vacuum Bags