Shop All Currency Holders
This Product is Discontinued
Royal Sovereign
Row Coin Sorter, Pennies-Quarters (Discontinued)
Mfr # CO-1000
Zoro # G4178636
Free Shipping & Returns
This Product is Discontinued
Key Features
- Denomination Dimes; Nickels; Pennies; Quarters
- Power Supply AC 120 V/50 to 60 Hz
- Width 6.8"
- Capacity 300
- Color Gray
Product Information
- Brand Royal Sovereign
- MFR # CO-1000
- Zoro # G4178636
- UPC # 035565900038
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 6.8" |
Height | 8.5" |
Depth | 10.75" |
Details
Item | Row Coin Sorter,Pennies-Quarters |
Denomination | Dimes; Nickels; Pennies; Quarters |
Power Supply | AC 120 V/50 to 60 Hz |
Capacity | 300 |
Color | Gray |
Material | Plastic Shell |
Description
Row Coin Sorter,Pennies-Quarters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.