This Product is Discontinued
High Speed Bill Counter, Counterfeit Detection, Backload (Discontinued)
Mfr # RBC-ES200
Zoro # G2642100
This Product is Discontinued
Key Features
- Color Black
- Capacity 200 Notes
- Width 12.4 in.
- Power Supply AC 120V/ 60Hz
- Length 8 in.
Product Information
- Brand Royal Sovereign
- MFR # RBC-ES200
- Zoro # G2642100
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 12.4 in. |
Length | 8 in. |
Depth | 10.1 in. |
Details
Color | Black |
Capacity | 200 Notes |
Power Supply | AC 120V/ 60Hz |
Material | Plastic |
Weight | 11.95 lbs |
Motor Type | AC synchronous |
Watts | < 80W |
Description
The RBC-ES200 high Speed money counter with counterfeit bill detection incorporates three phase counterfeit detection with UV security thread detection, MG ink verification and IR sensor for half note, Chain note, and dimensional validation counterfeit detection. This high speed dollar checking machine counts 1400 bills per minute while the high capacity Back load hopper holds up to 200 bills at a time. Additional convenient features include automatic self diagnostics startup test, auto start/stop, and retractable handle for easy carrying. Add mode allows the user for counting up to 999 dollar Bills. Batch mode allows the user to group cash counting by any predetermined quantity. Best for use with us dollar bills or compatible currency. Count your money with Royal Sovereign.
- •Portable: Built-in retractable handle
- •High Volume: Large back load hopper of 200 bills allows the user to count more bills at once
- •Maximum Security: 3 Phase Counterfeit Detection (UV, MG, and IR)
- •Simple Operation: Auto start / stop automatically begins counting once bills are placed on the hopper
- •Diagnostics Test: Automatic self-test runs every time the machine is turned on to ensure accurate counts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.