This Product is Discontinued
10 Sheet Manual, Cross-Cut Shredder (Discontinued)
Mfr # RDS-21C10
Zoro # G2642137
This Product is Discontinued
Key Features
- Length 15.59 in.
- Width 14.17 in.
- Shredding Speed 7.22 ft (2.2m) per minute
- Duty 2 minute ON / 40 Minute OFF
- Wastebasket Capacity 5.5 Gallons (21 L)
Product Information
- Brand Royal Sovereign
- MFR # RDS-21C10
- Zoro # G2642137
- Country of Origin China
- Category Paper Shredders
Dimensions
Length | 15.59 in. |
Width | 14.17 in. |
Depth | 8.66 in. |
Particle Size | 4 x 35 mm |
Entry Width | 8.66 in (220 mm) |
Details
Shredding Speed | 7.22 ft (2.2m) per minute |
Duty | 2 minute ON / 40 Minute OFF |
Wastebasket Capacity | 5.5 Gallons (21 L) |
Security Level | P-4 |
Weight | 13.2 lbs |
Color | Black |
Shreds | Paper, standard staples, credit cards |
Manual Feed Capacity | 10 Sheets |
Credit Card / Pass | 1 (Manual Feed) |
Shred Type | Cross-cut |
Description
Destroy private documents and materials with a Royal Sovereign Manual Feed, Cross-Cut Shredder. With this machine, users can manually shred up to 10 sheets at a time, including documents, staples, and credit cards. The RDS-21C10 provides P-4 level cross-cut security to permanently destroy confidential information so you can be at ease when taking out the trash. For your safety, this unit is equipped with overheat protection and a reverse function to assist with jams. This machine is compactly designed for portability and easy storage. The RDS-21C10 is the perfect low-cost, light-duty shredder solution for your home or small office.
- •Efficiency: User can manually shred up to 10 sheets at a time. This machine can shred documents, staples, and credit cards.
- •Convenient size: compact and lightweight design saves space and allows for easy transportation
- •Quiet operation: operates at less than 72 dB
- •Security: Uses P-4 level cross-cut security to offer high protection for confidential information and documents. Shreds documents into 4 x 35 mm (0. 157” x 1. 37”) particles.
- •Safety: equipped with overheat protection that shuts off the unit if the motor gets too hot. This unit is also equipped with a reverse function to assist with jam
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.