Shop All Live and Dead Centers
Royal Products
HSS Live Center, 5 MT, Standard Point
Mfr # 10415
Zoro # G2041238
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Type Standard Point
- Morse Taper 5 MT
- Weight of Workpiece (Lb.) 2240
- Head Dia. 2-29/64 in
- Thrust Rating (Lb.) 2150
Product Information
- Brand Royal Products
- MFR # 10415
- Zoro # G2041238
- UPC # 698230104157
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 2-29/64 in |
Point Dia. | 1 1/4 in |
Dimension A (In.) | 1.25 |
Dimension G (In.) | 1.25 |
Dimension F (In.) | 1.47 |
Dimension E (In.) | 2.78 |
Dimension B (In.) | 25.83 |
Head Length | 2.7800 in |
Shank Taper Size | MT5 |
Point Length | 1.4700 in |
Description
Live Center, Bearing Type Quad-Bearing Design, Point Style Standard Point, Shank Taper Size MT5, Max. Speed 5,000 RPM, Shank Type - Machining Taper, Head Dia. 2-29/64 in, Head Length 2.7800 in, Point Dia. 1 1/4 in, Max. Workpiece Weight 2,240 lb, Accuracy +-0.00005 in, Application Grinding, Hard Turning, Precision Turning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1/2"–2" EMT Single Shoe Group (700SE)
- GREY PNEUMATIC Extension 3/8" Dr, 3" L, 1 Pieces (1143E)
- GATORBACK Professional Electrician's Tool Belt Combo - Medium 31" - 34" (B240-M)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 5 MT, Full Point (11041)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10905)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10836)
- ROYAL PRODUCTS HSS Live Center, 2 MT, CNC Point (10212)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10214)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- QUALTECH Live Center, Morse Taper Shank, 4 Taper, HSS (DEW4MT)
- Royal Products Live and Dead Centers