Shop All Live and Dead Centers
Royal Products
HSS Live Center, 5 MT, CNC Point
Mfr # 10665
Zoro # G2041177
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type CNC Point
- Morse Taper 5 MT
- Weight of Workpiece (Lb.) 1230
- Head Dia. 2-29/64 in
- Thrust Rating (Lb.) 2150
Product Information
- Brand Royal Products
- MFR # 10665
- Zoro # G2041177
- UPC # 698230106656
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 2-29/64 in |
Point Dia. | 1/2 in |
Dimension H (In.) | 0.5 |
Dimension E (In.) | 2.78 |
Dimension I (In.) | 0.81 |
Dimension B (In.) | 2.35 |
Dimension A (In.) | 0.5 |
Dimension G (In.) | 1.25 |
Dimension F (In.) | 2.35 |
Shank Taper Size | MT5 |
Head Length | 2.7800 in |
Point Length | 2.3500 in |
Description
Live Center, Bearing Type Quad-Bearing Design, Point Style CNC Point, Shank Taper Size MT5, Max. Speed 5,000 RPM, Shank Type - Machining Taper, Head Dia. 2-29/64 in, Head Length 2.7800 in, Point Dia. 1/2 in, Max. Workpiece Weight 1,230 lb, Accuracy +-0.00005 in, Application Grinding, Hard Turning, Precision Turning
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 6x2 Margin Trowel (G09336)
- MILTON INDUSTRIES Pocket Blow Gun (PE18-603)
- KLEIN TOOLS Ratcheting Box Wrench 11/16 x 3/4-Inch (68205)
- STM C4 Grade C5 TurningFacing Style C Brazed Tool (141642)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10834)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- ROYAL PRODUCTS HSS Dead Center, Type 1, 3 MT, Full Point (11021)
- ROYAL PRODUCTS HSS Live Center, 2 MT, CNC Point (10212)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- SKODA Small Bull Nose Point (B) For MT3 Skoda Live Centre Sets (310726)
- Royal Products Live and Dead Centers