Shop All Live and Dead Centers
Royal Products
HSS Live Center, 3 MT, Standard Point
Mfr # 10413
Zoro # G2041256
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Type Standard Point
- Morse Taper 3 MT
- Weight of Workpiece (Lb.) 885
- Head Dia. 1.7000 in
- Thrust Rating (Lb.) 1270
Product Information
- Brand Royal Products
- MFR # 10413
- Zoro # G2041256
- UPC # 698230104133
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 1.7000 in |
Point Dia. | 7/8 in |
Dimension E (In.) | 2.12 |
Dimension F (In.) | 1.07 |
Dimension B (In.) | 25.83 |
Dimension G (In.) | 0.88 |
Dimension A (In.) | 0.88 |
Head Length | 2.1200 in |
Point Length | 1.0700 in |
Shank Taper Size | MT3 |
Description
Live Center, Bearing Type Quad-Bearing Design, Point Style Standard Point, Shank Taper Size MT3, Max. Speed 6,000 RPM, Shank Type - Machining Taper, Head Dia. 1.7000 in, Head Length 2.1200 in, Point Dia. 7/8 in, Max. Workpiece Weight 885 lb, Accuracy +-0.00005 in, Application Grinding, Hard Turning, Precision Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" 80T Aluminum Cutting Saw Blade 5/8" Arbor (DW7665)
- GERBER Lockblade Knife, 3 3/4 In, Fine Edge (46069)
- KNAACK Caster Set, 2" W, Steel/Rubber, Black (695)
- HHIP 0-5/8" NMTB #40 Integrated Drill Chuck (3701-3015)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10905)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- ROYAL PRODUCTS HSS Live Center, 2 MT, Standard Point (10102)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10835)
- ROYAL PRODUCTS HSS Live Center, 3 MT, CNC Point (10663)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10414)
- SKODA 60º Point (A) For MT5 Skoda Live Centre Sets (310764)
- Royal Products Live and Dead Centers