Shop All Live and Dead Centers
Royal Products
HSS Live Center, 3 MT, Standard Point
Mfr # 10003
Zoro # G2040851
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Standard Point
- Morse Taper 3 MT
- Weight of Workpiece (Lb.) 500
- Head Dia. 2.3800 in
- Thrust Rating (Lb.) 1140
Product Information
- Brand Royal Products
- MFR # 10003
- Zoro # G2040851
- UPC # 698230100036
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 2.3800 in |
Point Dia. | 1 in |
Dimension G (In.) | 1 |
Dimension E (In.) | 2.07 |
Dimension F (In.) | 1.25 |
Dimension B (In.) | 2.38 |
Head Length | 2.0700 in |
Point Length | 1-1/4 in |
Shank Taper Size | MT3 |
Description
Live Center, Bearing Type Dual-Bearing Design, Point Style Standard Point, Shank Taper Size MT3, Max. Speed 5,000 RPM, Shank Type - Machining Taper, Head Dia. 2.3800 in, Head Length 2.0700 in, Point Dia. 1 in, Max. Workpiece Weight 500 lb, Accuracy +-0.00005 in, Application Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" 6 TPI T-Shank Fast Cutting Wood Cutting Jig Saw Blade (DW3750H2)
- GARANT Round Die, HSS, 5/8-18 (142620 5/8-18)
- DRILLCO 3/4, 3-FLAT S&D DRILL 1/2 in. SHANK - 1000F (1000F148)
- CRAFTSMAN Framing/Ripping Saw Blade, 7-1/4" 24T (CMAS272524)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10909)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10214)
- ROYAL PRODUCTS HSS Dead Center, T 2, 3 MT, Full Carbide Pt (11022)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10413)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Point (10665)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- SKODA MT6 Skoda Extra Heavy Duty Live Centres (310930)
- Royal Products Live and Dead Centers