Shop All Live and Dead Centers
Royal Products
HSS Live Center, 2 MT, Standard Point
Mfr # 10102
Zoro # G2041168
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Standard Point
- Morse Taper 2 MT
- Weight of Workpiece (Lb.) 725
- Head Dia. 1-3/4 in
- Thrust Rating (Lb.) 2360
Product Information
- Brand Royal Products
- MFR # 10102
- Zoro # G2041168
- UPC # 698230101026
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 1-3/4 in |
Point Dia. | 7/8 in |
Dimension G (In.) | 0.88 |
Dimension B (In.) | 1.75 |
Dimension F (In.) | 1.01 |
Dimension E (In.) | 1.47 |
Shank Taper Size | MT2 |
Head Length | 1.4700 in |
Point Length | 1.0100 in |
Description
Live Center, Bearing Type Tri-Bearing Design, Point Style Standard Point, Shank Taper Size MT2, Max. Speed 6,000 RPM, Shank Type - Machining Taper, Head Dia. 1-3/4 in, Head Length 1.4700 in, Point Dia. 7/8 in, Max. Workpiece Weight 725 lb, Accuracy +-0.00005 in, Application CNC Machines, Manual Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Straight Arrow Hand Groover w/1-1/4", 12 (CC012PF-125)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (234XD)
- GUARDAIR Ergonomic Air Gun, 36" Extension (INF5036SS)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 4-1/2 In (50321)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10834)
- ROYAL PRODUCTS HSS Live Center, 3 MT, CNC Point (10663)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10214)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Carbide Point (10695)
- SKODA MT3 Skoda Heavy Duty Live Centres (310115)
- Royal Products Live and Dead Centers