Shop All Live and Dead Centers
Royal Products
HSS Dead Center, T 2, 3 MT, Full Carbide Pt
Mfr # 11022
Zoro # G2041387
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Type 2
- Point Type Full Carbide Point
- Morse Taper 3 MT
- Head Dia. 0.9380 in
- Overall Length 5-1/4 in
Product Information
- Brand Royal Products
- MFR # 11022
- Zoro # G2041387
- UPC # 698230110226
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Head Dia. | 0.9380 in |
Overall Length | 5-1/4 in |
Point Dia. | 1/2 in |
Dimension D (In.) | 0.938 |
Dimension C (In.) | 3.19 |
Dimension F (In.) | 0.5 |
Dimension H (In.) | 1.69 |
Dimension G (In.) | 0.22 |
Dimension E (In.) | 0.938 |
Dimension B (In.) | 5.25 |
Shank Taper Size | MT3 |
Tip Dia. | 1/2 in |
Head Length | 1 11/16 in |
Description
Dead Center, Point Style Full, Shank Taper Size MT3, High Speed Steel, Shank Type - Machining Taper, Head Dia. 0.9380 in, Head Length 1 11/16 in, Point Dia. 1/2 in, Overall Length 5-1/4 in, Carbide-Tipped Yes, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Corded Sander, 1.5 A (7100254306)
- PROTO Flare Nut Wrench Set, 9 Pieces, 6 Pts (J3740)
- SEYMOUR MIDWEST 41880 MAUL 6 LB SPLITTING HICKORY 41580 (41880 (SM-6))
- DRILL AMERICA 10" Mill Bastard File (DIC08642)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Bull Head (10909)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Carbide Point (10695)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10105)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10835)
- Royal Products Live and Dead Centers