Shop All Desks
Royal Consumer Information Pro
Royal 15 11/16'' x 31 1/2'' Black Adjustable Stand Up Desk
Mfr # 77789403B
Zoro # G311378291
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Royal Consumer Information Pro
- MFR # 77789403B
- Zoro # G311378291
- Country of Origin China
- Category Desks
Description
Gift your employees superior comfort with the Royal 15 11/16'' x 31 1/2'' black adjustable stand-up desk! Designed for sitting or standing this desk features 22 height settings. It adjusts up to 19 11/16'' allowing employees to achieve the required work surface height wherever it is needed. With the squeeze handle you can adjust the desk between the 22 different positions allowing for a seamless transition from sitting to standing.**This desk boasts features that employees' are bound to love. An embedded slot enhances organization by providing employees with a safe place to set tablets and phones in. The ergonomic keyboard tray delivers added comfort allowing employees to type at the height most suitable to them and minimize neck pain caused by looking down at the screen. Its sleek black design makes it great for any office atmosphere. It can hold up to 33 lb. This desk's combination of style and functionality will enhance any business!**Overall Dimensions:*Length: 15 11/16''*Width: 31 1/2''*Height: 19 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat, 48" x 60" (FRECO124860AEP)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Chrome (MTPL27CM)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- RACK EM RACKS Rack Em Racks 9087-B Universal Wire Basket; Black - 12 x 6 x 8 in. (9087-B)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal "L" Desk - 60" x 30" (SGLHLPL103MA)
- WE'RE IT Ultra Premium Reception Station (UP169180FF)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22201)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 48"L, Work, Metal, Laminate, White, Grey (I 7364)
- UNION & SCALE Essentials Writing Table-Desk, 42 in. x 23.82 in. x 29.53 in., Natural Wood/Silver (UN60411-CC)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7760)
- Royal Consumer Information Pro Desks