Shop All Plate Casters
Royal
Casters, Type Solid, Black, 5"dia, Load 5 lb
Mfr # 4AR
Zoro # G005970794
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Compatible Manufacturer Model Number REEF35, RFT50, RR4, RR6
- Caster Type Swivel with Brake
- Number of Casters 4
- Load Capacity 5 lb
Product Information
- Brand Royal
- MFR # 4AR
- Zoro # G005970794
- Country of Origin United States
- Category Plate Casters
Dimensions
Caster Wheel Diameter | 5 in |
Details
Item | Casters |
Color | Black |
Compatible Manufacturer Model Number | REEF35, RFT50, RR4, RR6 |
Caster Type | Swivel with Brake |
Number of Casters | 4 |
Load Capacity | 5 lb |
Includes Fasteners | Yes |
Caster Wheel Type | Solid Rubber |
Description
Casters, Caster Type Swivel with Brake, Caster Wheel Diameter 5 in, Caster Wheel Type Solid Rubber, Color Black, Compatible Manufacturer Model Number REEF35, RFT50, RR4, RR6, Includes Not Applicable, Includes Fasteners Yes, Load Capacity 5 lb, Number of Casters 4, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Dbl-Sided Sloped Shelf (5) Cart, 24x48x69 (STR548)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE1602NTX6)
- HILMAN ROLLERS Bull Dolly Kit, 5 3/4 in L Deck (KBSP-24P)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Galv. Chain (CH20-20-G)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-30CS620-TPRRF)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12R-R030D-12)
- RWM Swivel Caster, 8", 1200 lb. (65-UPR-0620-R)
- ZORO SELECT Plate Caster, 2425 lb. Ld Rating, Ball (BO-GTH 202K)
- ZORO SELECT Swivel Plate Cstr, Cast Iron, 4 in, 1000 lb (33H771)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters, 5PK (SCC-TP01S20-POS-WA-5)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 240 lb, NSF-Listed Plate Type A (33H660)
- Royal Casters