Shop All Arts & Crafts
Royal Brites
Premium Coated Poster Board, 14 x 22, White, PK8
Mfr # 24324
Zoro # G4578425
original price:
$3.89
2% off
new price: $3.79
/pk 8, $0.47/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 14" x 22"
- Material Paperboard
- Standards Level 1 Certified
- Board Size (W x H) 14" x 22"
Product Information
- Brand Royal Brites
- MFR # 24324
- Zoro # G4578425
- UPC # 71064243245
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 14" x 22" |
Board Size (W x H) | 14" x 22" |
Board Size Open (W x H) | 14" x 22" |
Details
Item | Art Boards |
Color | White |
Material | Paperboard |
Standards | Level 1 Certified |
Weight | 1.06 lbs |
Art Board Type | Railroad, Tag & Poster Board |
Description
Royal Brites Premium Coated Poster Board, 14 x 22, White, 8/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Cover, Report, Clr, Coated, Dbe 25PK (AVE47961)
- BSC PREFERRED 24 x 10 x 4'' Flat Corrugated Boxes, 25PK (S-12609)
- HILLMAN Black Push Pins 40 pk, 6PK (122676)
- LABEXACT Weighing Paper, 4 In. L, 4 In. W, PK500 (12L006)
- CRAYOLA Broad Line Markers, Bold + Bright Colors, 10 Count, PK6 (587725)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Purple (67331)
- AKRO-MILS Art Box, Clear, 14 x 8-1/8 x 8-1/8" (09514CFT)
- SARGENT ART Jumbo Sidewalk Chalk Bucket, 20 Pieces Per Set, 120PK (665097)
- PRANG Washable Tempera Paint, Gallon, Turquoise Blue (10613)
- SUNWORKS Paper, Const, 9X12, Htpk, 50Sh Pk (PAC9103)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Chrome Oxide Green (27514)
- Royal Brites