Shop All Laundry Carts
Royal Basket Trucks
X-Frame Cart, 8 Bu, White Mesh
Mfr # G08-WWX-XMA-3ONN
Zoro # G5459553
original price:
$238.71
17% off
new price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 10 cu ft
- Load Capacity 150 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Vinyl Mesh
Product Information
- Brand Royal Basket Trucks
- MFR # G08-WWX-XMA-3ONN
- Zoro # G5459553
- UPC # 843977092407
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 26 in |
Overall Width | 21 in |
Overall Height | 35 1/2 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Width (In.) | 21 |
Height (In.) | 36 |
Details
Item - Laundry Carts | X-Frame Laundry Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 10 cu ft |
Load Capacity | 150 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Vinyl Mesh |
Color | White |
Caster Type | (4) Swivel |
Volume Capacity | 8.9 cu. ft. |
Material | Vinyl, Steel, plastic |
Item | X-Frame Laundry Cart |
Includes | Collapsible When Folded Approximately 5 in W, Steel X-Frame |
Caster Configuration | (4) Swivel |
Type | 8 Bushel |
Description
X-Frame Laundry Cart, Number of Compartments 1, White, Cubic Foot Capacity 10 cu ft, Load Capacity 150 lb, Laundry Container Material Vinyl Mesh, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 3 in, Overall Length 26 in, Overall Width 21 in, Overall Height 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 2Pc Fingernail Brush (DR64350)
- RUBBERMAID COMMERCIAL Brute Caddy Bag, 12 Pockets, Yellow (FG264200YEL)
- MICROGOLD Multi-Action Disinfectant Antimicrobial Spray, Bottle, Unscented, 4 PK (MG0096)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Container, Gray (RCP1868188CT)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Green Mesh (G08-EEX-XMA-3ONN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8.9 cu. ft., Black, Mesh (G08-KKX-XMA-3ONN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Red Mesh (G08-RRX-XMA-3ONN)
- ROYAL BASKET TRUCKS Laundry Cart, 3.4 cu ft, No Hanger (G27-BKX-W0A-5UNN)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Red Mesh (G06-RRX-XMA-3ONN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, BL Vinyl, Towels (R08-BBX-XTA-3ONN)
- TRITON PRODUCTS 66 In. W x 63 In. H Modular Closet Garage and Laundry Organizer Kit with Mounting Hardware (1730)
- Royal Basket Trucks Laundry Carts