Shop All Laundry Carts
Royal Basket Trucks
X-Frame Cart, 6.7 cu. ft., Black, Vinyl
Mfr # G06-KKX-XFA-3ONN
Zoro # G2364507
original price:
$376.20
50% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 7.5 cu ft
- Load Capacity 150 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Vinyl
Product Information
- Brand Royal Basket Trucks
- MFR # G06-KKX-XFA-3ONN
- Zoro # G2364507
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 20 in |
Overall Width | 20 in |
Overall Height | 35 1/2 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Details
Item - Laundry Carts | X-Frame Laundry Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 7.5 cu ft |
Load Capacity | 150 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Vinyl |
Color | Black |
Volume Capacity | 6.7 cu. ft. |
Caster Type | (4) Swivel |
Includes | Collapsible When Folded Approximately 5 in W, Steel X-Frame |
Item | X-Frame Laundry Cart |
Caster Configuration | (4) Swivel |
Material | Vinyl, Steel, plastic |
Description
X-Frame Laundry Cart, Number of Compartments 1, Black, Cubic Foot Capacity 7.5 cu ft, Load Capacity 150 lb, Laundry Container Material Vinyl, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 3 in, Overall Length 20 in, Overall Width 20 in, Overall Height 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Swivel TBar 22 Inch (1963)
- SANITAIRE Fan 5/16 In Bore, Clear Plastic (12988)
- FRESH PRODUCTS Eco Air 30 Day Air Freshener, Mango, 2.89 oz, Solid, PK6 (EA30MG36F)
- KLEENEX Pop-Up Paper Towels, 1 Ply, 120 Sheets, White, 18 PK (01701CT)
- ROYAL BASKET TRUCKS PVC Linen Cart, 32", 3 Shelf, Green (G32-EEX-L3A-3ULN)
- ROYAL BASKET TRUCKS Poly Bulk Truck, 48 cu ft, Blue (G48-BLX-BFA-6UNN)
- ROYAL BASKET TRUCKS X-Frame Cart, 6.7 cu. ft., Black, Mesh (G06-KKX-XMA-3ONN)
- ROYAL BASKET TRUCKS Housekeeping Cart, Beige, Deluxe (G55-TNX-M3C-2DN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, BK Vinyl, Pool Twl (R08-KKX-XPA-3ONN)
- ROYAL BASKET TRUCKS Poly Bulk Truck, 36 cu ft, Blue (G36-BLX-BFA-6UNN)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart with Double Pole Rack, 4.5 Bushel (200F56/ANTI)
- Royal Basket Trucks Laundry Carts