Shop All Laundry Carts
Royal Basket Trucks
X-Frame Cart, 6 Bu, Red Mesh
Mfr # G06-RRX-XMA-3ONN
Zoro # G5459517
original price:
$237.67
21% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 7.5 cu ft
- Load Capacity 150 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Vinyl Mesh
Product Information
- Brand Royal Basket Trucks
- MFR # G06-RRX-XMA-3ONN
- Zoro # G5459517
- UPC # 843977092476
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 22 in |
Overall Width | 20 in |
Overall Height | 35 1/2 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Width (In.) | 21 |
Height (In.) | 36 |
Details
Item - Laundry Carts | X-Frame Laundry Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 7.5 cu ft |
Load Capacity | 150 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Vinyl Mesh |
Color | Red |
Includes | Collapsible When Folded Approximately 5 in W, Steel X-Frame |
Caster Type | (4) Swivel |
Material | Vinyl, Steel, plastic |
Item | X-Frame Laundry Cart |
Volume Capacity | 6.7 cu. ft. |
Caster Configuration | (4) Swivel |
Type | 6 Bushel |
Description
X-Frame Laundry Cart, Number of Compartments 1, Red, Cubic Foot Capacity 7.5 cu ft, Load Capacity 150 lb, Laundry Container Material Vinyl Mesh, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 3 in, Overall Length 22 in, Overall Width 20 in, Overall Height 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Precision Angle® Broom with Dust Pan Set, 11" W (206)
- TENNANT Polypropylene Brush (1037277)
- INTEGRA MILTEX Schaefer Brush Manu. MSF-6 Flat Wire Round 6 Inch Brush (23305)
- SCHAEFER BRUSH Stainless Steel Premium plumbing copper fitting brush, Plastic (00931)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Blue Mesh (G06-BBX-XMA-3ONN)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, White Mesh (G06-WWX-XMA-3ONN)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Blue Vinyl (G06-BBX-XFA-3ONN)
- ROYAL BASKET TRUCKS Laundry Cart, 3.4 cu ft, No Hanger (G27-BKX-W0A-5UNN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8.9 cu. ft., Black, Mesh (G08-KKX-XMA-3ONN)
- ROYAL BASKET TRUCKS Housekeeping Cart, Beige, Deluxe (G55-TNX-M3C-2DN)
- RUBBERMAID COMMERCIAL X-Cart Cover, Large, 8 Bushel (1889864)
- Royal Basket Trucks Laundry Carts