Shop All Laundry Carts
Royal Basket Trucks
X-Frame Cart, 6 Bu, Green Vinyl
Mfr # G06-EEX-XFA-3ONN
Zoro # G5459501
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 7.5 cu ft
- Load Capacity 150 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Vinyl
Product Information
- Brand Royal Basket Trucks
- MFR # G06-EEX-XFA-3ONN
- Zoro # G5459501
- UPC # 843977092452
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 22 in |
Overall Width | 20 in |
Overall Height | 35 1/2 in |
Caster Size | 3" |
Caster Dia. | 3 in |
Height (In.) | 36 |
Width (In.) | 21 |
Details
Item - Laundry Carts | X-Frame Laundry Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 7.5 cu ft |
Load Capacity | 150 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Vinyl |
Color | Green |
Caster Configuration | (4) Swivel |
Volume Capacity | 6.7 cu. ft. |
Material | Vinyl, Steel, plastic |
Caster Type | (4) Swivel |
Item | X-Frame Laundry Cart |
Includes | Collapsible When Folded Approximately 5 in W, Steel X-Frame |
Type | 6 Bushel |
Description
X-Frame Laundry Cart, Number of Compartments 1, Green, Cubic Foot Capacity 7.5 cu ft, Load Capacity 150 lb, Laundry Container Material Vinyl, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 3 in, Overall Length 22 in, Overall Width 20 in, Overall Height 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (87097)
- ALLPOINTS Leak Lock , 16 Oz. Brush Top Jar (851305)
- UNGER Control Mop Holder, Clamp, Gray, 9.5" (FC03G)
- WEILER Vortec Pro Wire Scratch Brush, Brass Fill, Wood Handle, 3 x 7 Rows (44810)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, White Vinyl (G06-WWX-XFA-3ONN)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, Blue Vinyl (G06-BBX-XFA-3ONN)
- ROYAL BASKET TRUCKS Bulk Poly, 48 Cu ft., Blue, C (R48-BLX-BPC-6UNN)
- ROYAL BASKET TRUCKS Poly Bulk Truck, 48 cu ft, Blue (G48-BLX-BFA-6UNN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Red Mesh (G08-RRX-XMA-3ONN)
- ROYAL BASKET TRUCKS Housekeeping Cart, Beige, Standard (G55-TNX-M3C-2NN)
- RUBBERMAID COMMERCIAL X-Cart Cover, Small, 4 Bushel (1889863)
- Royal Basket Trucks Laundry Carts