Shop All Basket Truck Accessories
Royal Basket Trucks
Vinyl Cover, 24 Bu, Black
Mfr # G24-KKX-VCN
Zoro # G3612612
original price:
$71.69
7% off
new price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10F476
- Color - Hoppers and Cube Trucks Black
- Overall Length 54 in
- Overall Width 34 in
- Fits Truck Size (Cu.-Yd.) 1.1 cu yd
Product Information
- Brand Royal Basket Trucks
- MFR # G24-KKX-VCN
- Zoro # G3612612
- UPC # 843977680147
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 54 in |
Overall Width | 34 in |
Fits Truck Size (Cu.-Yd.) | 1.1 cu yd |
Overall Height | 3 in |
Fits Truck Size (Cu.-Ft.) | 29.9 cu ft |
Fits Container Size | 24 Bushel |
Overall LxWxH | 54 in x 34 in x 3 in |
Details
For Use With | 10F476 |
Color - Hoppers and Cube Trucks | Black |
Item | Elastic Cover for Cube & Basket Trucks |
Material | vinyl |
Container Lid Material | Vinyl |
Container Lid Type | Elastic |
Lid Type | Elastic |
Color | Black |
Item - Cart and Truck Lids | Universal Cover |
Includes | Cover Only |
Closure | Elastic |
For Truck Type | Cube and Basket Trucks |
Features | Elastic Hem For Snug Fit, Tear Resistant, UV Resistant |
Description
Elastic Cover for Cube & Basket Trucks, For Truck Type Cube and Basket Trucks, Closure Elastic, Color Black, Fits Truck Size (Cu.-Ft.) 29.9 cu ft, Fits Truck Size (Cu.-Yd.) 1.1 cu yd, For Use with Series Vinyl Cover, Lid/Cover Material Vinyl, Overall Height 3 in, Overall Length 54 in, Overall Width 34 in, Features Elastic Hem For Snug Fit, Tear Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 8' Olive Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-OD)
- KINGCORD 3/8 in. x 300 ft. White Smooth Braid Nylon Rope (300441)
- HARRINGTON Trolley, Steel, 6000 lb. (PTF2030)
- SUPERWINCH Pulley Block (2229A)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Black Mesh (R35-KKX-LMN)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Canvas (G16-CCX-LNN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Red Vinyl (R08-RRX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Blue Vinyl (G10-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Canvas (G06-CCX-LNN)
- ROYAL BASKET TRUCKS Repl Liner, 12 Bu, Black Vinyl (R12-KKX-LNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 6 Bu, White (G06-WWX-SLN)
- Royal Basket Trucks Tilt & Cube Trucks