Shop All Basket Truck Accessories
Royal Basket Trucks
Vinyl Cover, 12 Bu, Black
Mfr # G12-KKX-VCN
Zoro # G3620181
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- For Use With 10F473
- Color - Hoppers and Cube Trucks Black
- Material vinyl
- Overall Length 40 in
Product Information
- Brand Royal Basket Trucks
- MFR # G12-KKX-VCN
- Zoro # G3620181
- UPC # 843977673033
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 3 in |
Overall Length | 40 in |
Overall Width | 30 in |
Fits Truck Size (Cu.-Ft.) | 14.9 cu ft |
Fits Truck Size (Cu.-Yd.) | 0.5 cu yd |
Fits Container Size | 12 Bushel |
Overall LxWxH | 40 in x 30 in x 3 in |
Details
For Use With | 10F473 |
Color - Hoppers and Cube Trucks | Black |
Material | vinyl |
Color | Black |
Item | Elastic Cover for Cube & Basket Trucks |
Item - Cart and Truck Lids | Universal Cover |
Container Lid Material | Vinyl |
Container Lid Type | Elastic |
Lid Type | Elastic |
Includes | Cover Only |
Features | Elastic Hem For Snug Fit, Tear Resistant, UV Resistant |
For Truck Type | Cube and Basket Trucks |
Closure | Elastic |
Description
Elastic Cover for Cube & Basket Trucks, For Truck Type Cube and Basket Trucks, Closure Elastic, Color Black, Fits Truck Size (Cu.-Ft.) 14.9 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series Vinyl Cover, Lid/Cover Material Vinyl, Overall Height 3 in, Overall Length 40 in, Overall Width 30 in, Features Elastic Hem For Snug Fit, Tear Resistant, UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 10 ft L, 3 in W, Polyester, Gray (2MJW7)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 60000 lb., Lift 10 ft. (OZ300-10CHOP)
- SAFTCART Cart Hand Truck, 19" W x 22" H, 39 lb., Grn (702-10)
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Offset (1NWZ5)
- ROYAL BASKET TRUCKS Replacement Liner, 10 Bu, Blue Vinyl (G10-BBX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Canvas (G12-CCX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 20 Bu, Blue (R20-BBX-SLN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 6 Bu, White (G06-WWX-SLN)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 20 Bushel (G20-BBX-TIN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 10 bu, white (G10-WWX-SLN)
- SPECIALMADE GOODS AND SERVICES Rubbermaid 10in Wheel with Hardware Includes 1 10in Wheel, 2 Washers, 1 Axle Nuts (FG1305L30000)
- Royal Basket Trucks Tilt & Cube Trucks