Shop All Basket Truck Accessories
Royal Basket Trucks
Truck Insert, Nylon, Blue, 20 Bushel
Mfr # G20-BBX-TIN
Zoro # G6775264
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Removable Liner Basket Trucks, Knock Down Basket Trucks, Heavy Duty Basket Trucks, Poly Trucks, Poly Liners and Frames
- Container Material - Hoppers and Cube Trucks Nylon
- Color - Hoppers and Cube Trucks Blue
- Overall Length 48 in
- Overall Width 32 in
Product Information
- Brand Royal Basket Trucks
- MFR # G20-BBX-TIN
- Zoro # G6775264
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Length | 48 in |
Overall Width | 32 in |
Container Height | 30 in |
Overall LxWxH | 48 in x 32 in x 30 in |
Overall Height | 30 in |
Details
Item - Basket Truck Accessories | Basket Truck Insert |
For Use With | Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Removable Liner Basket Trucks, Knock Down Basket Trucks, Heavy Duty Basket Trucks, Poly Trucks, Poly Liners and Frames |
Container Material - Hoppers and Cube Trucks | Nylon |
Color - Hoppers and Cube Trucks | Blue |
Cubic Yard Capacity | 0.9 cu yd |
Color | Blue |
Cubic Foot Capacity | 24.9 cu ft |
Bushel Capacity | 20.0 bu |
Material | Nylon |
Item | Nylon Basket Truck Insert |
Description
Item Nylon Basket Truck Insert, For Use With Permanent Liner Basket Trucks, Towel Station Replacement Collection Carts, Split Compartment Cart, Removable Liner Basket Trucks, Knock Down Basket Trucks, Heavy Duty Basket Trucks, Poly Trucks, Poly Liners and Frames, Bushel Capacity 20.0 bu, Cubic Foot Capacity 24.9 cu ft, Cubic Yard Capacity 0.9 cu yd, Overall Length 48 in, Overall Width 32 in, Overall Height 30 in, Container Height 30 in, Material Nylon, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/2 Cu. Yd Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989023)
- VESTIL ALUM GANTRY CRANE CASTER 8X2 TOTAL LOCK, PK4 (AHA-2/4-TLC)
- COLSON 5" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Side Brake, Loads Up To 325 lb (2.05254.445 BRK1)
- SERVICE CASTER 2 Inch MRI Safe Caster, 12mm Threaded Stem (SCC-TS02S50-TPR-GRY-M12X22-MRI)
- ROYAL BASKET TRUCKS Spring Lift, 14 Bu, Gray (R14-GGX-SLN)
- ROYAL BASKET TRUCKS Spring Lift, 16 Bu, Blue (R16-BBX-SLN)
- ROYAL BASKET TRUCKS Spring Lift, 10 Bu, Gray (R10-GGX-SLN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 20 bu, white (G20-WWX-SLN)
- ROYAL BASKET TRUCKS Spring Lift, 18 Bu, Gray (R18-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, yellow Vinyl (G12-YYX-LNN)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 12 Bushel Vinyl Basket Truck (455BT)
- Royal Basket Trucks Tilt & Cube Trucks