Shop All Cart, Truck & Dolly Parts
Royal Basket Trucks
Rigid Caster, 6 In. Polyurethane
Mfr # G06-GRX-CRB-RUN
Zoro # G7281154
product price: $67.29
/ea
$67.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number G36-BLX-BFA-6UNN, G48-BLX-BPA-6UNN, G48-BLX-BTC-6UNN, G48-BLX-TAC-6UNN, G48-BLX-TPC-6UNN
- Fits Brand Royal Basket Trucks
Product Information
- Brand Royal Basket Trucks
- MFR # G06-GRX-CRB-RUN
- Zoro # G7281154
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Details
Item | Rigid Caster, 6" Polyurethane |
For Use With Mfr. Model Number | G36-BLX-BFA-6UNN, G48-BLX-BPA-6UNN, G48-BLX-BTC-6UNN, G48-BLX-TAC-6UNN, G48-BLX-TPC-6UNN |
Fits Brand | Royal Basket Trucks |
Description
Rigid Caster, 6 In. Polyurethane, For Use With Grainger Item Number 19D629, 19D630, 19D631, 22E976, 2HEG4, 2HEJ7, For Use With Mfr. Model Number G36-BLX-BFA-6UNN, G48-BLX-BPA-6UNN, G48-BLX-BTC-6UNN, G48-BLX-TAC-6UNN, G48-BLX-TPC-6UNN, Fits Brand Royal Basket Trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Aluminum Drawer Divider, 3 In (D100-09S)
- RWM Swivel, w/10x3" Urethane on Iron Wheel (76-UIR-1030-S)
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 81" H x 30" W (MPASST9)
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. (VR29142)
- ROYAL BASKET TRUCKS Replacement Spring, 7 In. Yellow (G7B-YYX-SGN)
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bushel, Blue Vinyl (G06-BBX-XBN)
- ROYAL BASKET TRUCKS PVC Hamper Bag, 35 Gallon, Blue Mesh (G35-BBX-LMN)
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bushel, Blue Mesh (G06-BBX-XMN)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Blue Vinyl (G08-BBX-XBN)
- ROYAL BASKET TRUCKS Hamper Bag, Blue Vinyl, Towels (R00-BBX-THN)
- WESCO Hydraulic Jack, Use W/3W235, 3LB68, 3LB65 (051151)
- Royal Basket Trucks Cart, Truck & Dolly Parts