Shop All Cart, Truck & Dolly Parts
Royal Basket Trucks
Rigid Caster, 4 In. Polyurethane
Mfr # G04-GRX-CRS-RUN
Zoro # G7361916
original price:
$19.55
4% off
$18.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number G23-BLX-CMC-4UNN, G23-BLX-MTC-4UNN, G23-BLX-RMC-4UNN, G23-BLX-TMC-4UNN, G23-GNX-CMC-4UNN, G23-GNX-RMC-4UNN, G23-GNX-TMC-4UNN, G23-GRX-CMC-4UNN, G23-GRX-RMC-4UNN, G23-GRX-TMC-4UNN, G23-ORX-CMC-4UNN, G23-ORX-RMC-4UNN, G23-ORX-TMC-4UNN, G23-RDX-CMC-4UNN, G23-RDX-RMC-4UNN, G23-RDX-TMC-4UNN, G23-YLX-CMC-4UNN, G23-YLX-RMC-4UNN, G23-YLX-TMC-4UNN
- Fits Brand Royal Basket Trucks
Product Information
- Brand Royal Basket Trucks
- MFR # G04-GRX-CRS-RUN
- Zoro # G7361916
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Details
Item | Rigid Caster, 4" Polyurethane |
For Use With Mfr. Model Number | G23-BLX-CMC-4UNN, G23-BLX-MTC-4UNN, G23-BLX-RMC-4UNN, G23-BLX-TMC-4UNN, G23-GNX-CMC-4UNN, G23-GNX-RMC-4UNN, G23-GNX-TMC-4UNN, G23-GRX-CMC-4UNN, G23-GRX-RMC-4UNN, G23-GRX-TMC-4UNN, G23-ORX-CMC-4UNN, G23-ORX-RMC-4UNN, G23-ORX-TMC-4UNN, G23-RDX-CMC-4UNN, G23-RDX-RMC-4UNN, G23-RDX-TMC-4UNN, G23-YLX-CMC-4UNN, G23-YLX-RMC-4UNN, G23-YLX-TMC-4UNN |
Fits Brand | Royal Basket Trucks |
Description
Rigid Caster, 4 In. Polyurethane, For Use With Grainger Item Number 22E961, 22E962, 22E963, 22E964, 22E965, 22F134, 22F135, 22F136, 22F137, 22F138, 22F139, 22F140, 22F141, 22F142, 22F143, 22F144, 22F145, 22F146
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Shackle, 7/16 in., 3000 lb. (1019471)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AAWP2424A8 A5-8 B1 P6)
- GLOBAL INDUSTRIAL 42 Inch High Round Bollard, Yellow (337328R)
- CAMPBELL CHAIN & FITTINGS #3 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0330324)
- ROYAL BASKET TRUCKS Swivel Caster, 5 In. Polyurethane (G05-RDX-CRS-SUN)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Green Vinyl (G08-EEX-XBN)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Red Mesh (G08-RRX-XMN)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, White Vinyl (G08-WWX-XBN)
- ROYAL BASKET TRUCKS Rigid Caster, 6 In. Polyurethane (G06-GRX-CRB-RUN)
- ROYAL BASKET TRUCKS Replacement Spring, 7 In. Blue (G7P-BBX-SGN)
- GLOBAL INDUSTRIAL Chrome Safety Push Handle 24W (AE24C)
- Royal Basket Trucks Cart, Truck & Dolly Parts