Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 8 Bushel, Blue Vinyl
Mfr # G08-BBX-LNN
Zoro # G7318735
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 23 in
- For Use With 31YA80, 31XG56
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks Blue
- Material Vinyl
Product Information
- Brand Royal Basket Trucks
- MFR # G08-BBX-LNN
- Zoro # G7318735
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 23 in |
Overall Length | 34 in |
Overall Width | 22 in |
Container Height | 23 in |
Overall LxWxH | 34 in x 22 in x 23 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | 31YA80, 31XG56 |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | Blue |
Material | Vinyl |
Color | Blue |
Item | Replacement Liner |
Includes | Nylon Rope |
For Use With Mfr. Model Number | G08-BBX-RVA-3UNN, G08-BBW-PMA-3UNN |
Cubic Yard Capacity | 0.4 cu yd |
Bushel Capacity | 8.0 bu |
Fits Brand | Royal Basket Trucks |
Cubic Foot Capacity | 10.0 cu ft |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 8.0 bu, Cubic Foot Capacity 10.0 cu ft, Container Height 23 in, Overall Height 23 in, Overall Length 34 in, Overall Width 22 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.4 cu yd, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Bent Fork, w/Platform, For Liftplus (5360251)
- BARON MFG CO Baron 0173Zd-3/4 Rope Pulley, 3/16 In Rope, 3/4 In Sheave, Cadmium (017334)
- INDUSCO Hook, 5/16", Clevis, Grab Ht (47400056)
- ANCRA Horizontal E-Track, Painted Gray Finish (48117256000-GRA)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 10 bu, white (G10-WWX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bushel, Gray Vinyl (G12-GGX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 6 Bu, Black (R06-KKX-SLN)
- ROYAL BASKET TRUCKS Repl Liner, 8 Bu, Yellow Vinyl (R08-YYX-LNN)
- ROYAL BASKET TRUCKS Vinyl Cover, 10 Bu, Black (G10-KKX-VCN)
- ROYAL BASKET TRUCKS Spring Lift, 18 Bu, Gray (R18-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 14 Bushel, Blue Vinyl (G14-BBX-LNN)
- Royal Basket Trucks Tilt & Cube Trucks