Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 16 Bu, Blue Vinyl
Mfr # G16-BBX-LNN
Zoro # G0007874
original price:
$88.00
5% off
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 in
- For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removeable Liner Basket Trucks (RV), Heavy Duty Basket Trucks (HD)
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks Blue
- Material Vinyl
Product Information
- Brand Royal Basket Trucks
- MFR # G16-BBX-LNN
- Zoro # G0007874
- UPC # 843977675730
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 30 in |
Overall Length | 40 in |
Overall Width | 28 in |
Container Height | 30 in |
Overall LxWxH | 40 in x 28 in x 30 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removeable Liner Basket Trucks (RV), Heavy Duty Basket Trucks (HD) |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | Blue |
Material | Vinyl |
Color | Blue |
Item | Replacement Liner |
Cubic Foot Capacity | 19.4 cu ft |
Cubic Yard Capacity | 0.70 cu yd |
Bushel Capacity | 0 |
Type | 16 Bushel |
Includes | Nylon Rope |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removeable Liner Basket Trucks (RV), Heavy Duty Basket Trucks (HD), Bushel Capacity 0, Cubic Foot Capacity 19.4 cu ft, Container Height 30 in, Overall Height 30 in, Overall Length 40 in, Overall Width 28 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.70 cu yd, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Container Assembly for H3, 10-20 Ft (2GXJ9)
- US CARGO CONTROL 2" x 12' Yellow Ratchet Strap w/ Black Flat Hook (5012FH-Y)
- US CARGO CONTROL 9/32" x 6' - 4 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100QOG-6)
- PEERLESS CHAIN INSULATED SH 4,000 LB CAPACITY, IS04000 (IS04000)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Red Vinyl (G20-RRX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Red Vinyl (G16-RRX-LNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 6 Bu, White (G06-WWX-SLN)
- ROYAL BASKET TRUCKS Spring Lift, 10 Bu, Gray (R10-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 8 Bushel, Brown Vinyl (G08-NNX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 6 Bu, Red Vinyl (G06-RRX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bushel, Gray Vinyl (G12-GGX-LNN)
- Royal Basket Trucks Basket Truck Accessories