Shop All Basket Truck Accessories
Royal Basket Trucks
Replacement Liner, 10 Bu, Red Vinyl
Mfr # G10-RRX-LNN
Zoro # G0007831
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25 in
- For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET)
- Container Material - Hoppers and Cube Trucks Vinyl
- Color - Hoppers and Cube Trucks Red
- Material Vinyl
Product Information
- Brand Royal Basket Trucks
- MFR # G10-RRX-LNN
- Zoro # G0007831
- UPC # 843977672470
- Country of Origin United States
- Category Basket Truck Accessories
Dimensions
Overall Height | 25 in |
Overall Length | 36 in |
Overall Width | 24 in |
Container Height | 25 in |
Overall LxWxH | 36 in x 24 in x 25 in |
Details
Item - Basket Truck Accessories | Replacement Liner |
For Use With | Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET) |
Container Material - Hoppers and Cube Trucks | Vinyl |
Color - Hoppers and Cube Trucks | Red |
Material | Vinyl |
Color | Red |
Item | Replacement Liner |
Cubic Foot Capacity | 12.5 cu ft |
Bushel Capacity | 0 |
Type | 10 Bushel |
Cubic Yard Capacity | 0.50 cu yd |
Includes | Nylon Rope |
Description
Replacement Liner, For Use With Permanent Liner Basket Trucks Wood Base (PM), Permanent Liner Basket Trucks Wire Base (PW), Knock Down Basket Trucks Wood Base (KD), Knock Down Basket Trucks Wire Base (KW), Removable Liner Basket Trucks (RV), Elevated Basket Trucks (EL/ET), Bushel Capacity 0, Cubic Foot Capacity 12.5 cu ft, Container Height 25 in, Overall Height 25 in, Overall Length 36 in, Overall Width 24 in, Includes Nylon Rope, Material Vinyl, Cubic Yard Capacity 0.50 cu yd, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 1000 lb (4DE81)
- CAMPBELL CHAIN & FITTINGS 5/16" - 3/8" Load Binder, Lever Type, Painted Red, Imported (6203604)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (P-RCP-040X013/038K-AM)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP142448SL)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Red Vinyl (G16-RRX-LNN)
- ROYAL BASKET TRUCKS Spring Lift, 10 Bu, Gray (R10-GGX-SLN)
- ROYAL BASKET TRUCKS Replacement Liner, 16 Bu, Canvas (G16-CCX-LNN)
- ROYAL BASKET TRUCKS Replacement Liner, 12 Bu, Blue Vinyl (G12-BBX-LNN)
- ROYAL BASKET TRUCKS Truck Insert, Nylon, Blue, 8 Bushel (G08-BBX-TIN)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bushel, Gray Vinyl (G20-GGX-LNN)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue (G12-BBX-R3N)
- Royal Basket Trucks Basket Truck Accessories