Shop All Laundry Hampers
Royal Basket Trucks
PVC Hamper, 24 gal, Green, Foot Pedal
Mfr # G24-EEX-H1F-3ULN
Zoro # G5579436
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Capacity 6.4 cu. ft.
- Color Green
- Material PVC, ABS plastic, Mesh, Rubber, Steel
- Number of Compartments 1
- Overall Height 34 in
Product Information
- Brand Royal Basket Trucks
- MFR # G24-EEX-H1F-3ULN
- Zoro # G5579436
- UPC # 843977092292
- Country of Origin United States
- Category Laundry Hampers
Dimensions
Overall Height | 34 in |
Overall Width | 19 3/4 in |
Caster Dia. | 3 in |
Overall Length | 19 in |
Width (In.) | 19-3/4 |
Height (In.) | 34 |
Details
Item | Hamper Cart |
Volume Capacity | 6.4 cu. ft. |
Color | Green |
Material | PVC, ABS plastic, Mesh, Rubber, Steel |
Number of Compartments | 1 |
Cubic Foot Capacity | 6.4 cu ft |
Laundry Cart Frame Material | PVC |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Load Capacity | 150 lb |
Includes | Foot Pedal |
Laundry Container Material | Vinyl Mesh |
Caster Type | (4) Swivel, (2) with Brakes |
Item - Laundry Carts | Hamper Cart |
Description
Hamper Cart, Number of Compartments 1, Green, Cubic Foot Capacity 6.4 cu ft, Load Capacity 150 lb, Laundry Container Material Vinyl Mesh, Laundry Cart Frame Material PVC, Caster Configuration (2) Swivel, (2) Swivel with Brakes, Caster Dia. 3 in, Overall Length 19 in, Overall Width 19 3/4 in, Overall Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAGE2 Alcohol-free foaming hand sanitizer - 1000ML - 4 PK (2XL-224)
- TOUGH GUY 24" Maroon Floor Brush, Recycled PET, Plastic (90751)
- TOUGH GUY 10 in Sweep Face Broom, Soft/Stiff Combination, Synthetic, Black, 42 in L Handle (3ZJE1)
- CLOROX Disinfectant Cleaner, Jug, Lemon, 4 PK (60094)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- VINTIQUEWISE Large Square Water Hyacinth Wicker Laundry Basket (QI003365.L)
- R&B WIRE PRODUCTS Replacement Black Lid for 670/680/690 Series Hampers by R&B Wire™ (602N)
- GOURMETGALLEY Mahogany Finished Bowed Front Veneer Laundry Wood Hamper with Interior Bag (GO113010)
- VORTEX 5 L Black Swing-Top Lid Wastebasket (VO152639)
- HONEY-CAN-DO Hamper w/Cover, 2-Compartment (HMP-01367)
- MUSTEE Utilatub 21 Gallon 23 In. W x 25 In. L Laundry Tub (14K)
- Royal Basket Trucks Laundry Hampers