Shop All Laundry Carts
Royal Basket Trucks
Pool Towel X-Frame, 8 bu, white vinyl
Mfr # G08-WWX-XPA-3ONN
Zoro # G5798615
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Cubic Foot Capacity 10 cu ft
- Load Capacity 150 lb
- Laundry Cart Frame Material Steel
- Laundry Container Material Vinyl
Product Information
- Brand Royal Basket Trucks
- MFR # G08-WWX-XPA-3ONN
- Zoro # G5798615
- UPC # 843977092759
- Country of Origin United States
- Category Laundry Carts
Dimensions
Overall Length | 26 in |
Overall Width | 21 in |
Overall Height | 35 1/2 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Height (In.) | 36 |
Width (In.) | 21 |
Details
Item - Laundry Carts | X-Frame Laundry Cart |
Number of Compartments | 1 |
Cubic Foot Capacity | 10 cu ft |
Load Capacity | 150 lb |
Laundry Cart Frame Material | Steel |
Laundry Container Material | Vinyl |
Color | White |
Caster Type | (4) Swivel |
Caster Configuration | (4) Swivel |
Material | Vinyl, Steel, plastic |
Includes | Collapsible When Folded Approximately 5 in W, Steel X-Frame |
Item | X-Frame Laundry Cart |
Volume Capacity | 8.9 cu. ft. |
Type | 8 Bushel |
Description
X-Frame Laundry Cart, Number of Compartments 1, White, Cubic Foot Capacity 10 cu ft, Load Capacity 150 lb, Laundry Container Material Vinyl, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 3 in, Overall Length 26 in, Overall Width 21 in, Overall Height 35 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Vacuum Bag, 192 PK (9007865)
- SAFAVIEH Mazeli Trash BinBlack (PAT7512A)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, Mfr. No. BGUPRO14T (40332-01)
- COMMERCIAL Center Pull Paper Towels, 2 Ply, White, 6 PK (57103)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, WH Vinyl, Towels (R08-WWX-XTA-3ONN)
- ROYAL BASKET TRUCKS Laundry Cart, 3.4 cu ft, No Hanger (G27-BKX-W0A-5UNN)
- ROYAL BASKET TRUCKS Poly Bulk Truck, 48 cu ft, Blue (G48-BLX-BPA-6UNN)
- ROYAL BASKET TRUCKS Bulk Poly, 36 Cu ft., Black, C (R36-BKX-BFC-6UNN)
- ROYAL BASKET TRUCKS Laundry Hamper Cart, Black, 500 lb. (G33-BKX-W0A-5UNN)
- ROYAL BASKET TRUCKS X-Frame Cart, 8 Bu, Blue Mesh (G08-BBX-XMA-3ONN)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 2.5 Bushel (100E/ANTI)
- Royal Basket Trucks Laundry Carts