Shop All Tilt Truck Lids
Royal Basket Trucks
Poly Hinged Lid, 6 Bu, Gray
Mfr # G06-GRX-LDN
Zoro # G3713753
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34 in
- Overall Width 24 in
- Standards FDA Compliant Resin
- Material HDPE
- Color Gray
Product Information
- Brand Royal Basket Trucks
- MFR # G06-GRX-LDN
- Zoro # G3713753
- UPC # 843977106074
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 34 in |
Overall Width | 24 in |
Overall Height | 5 in |
Fits Container Size | 6 Bushel |
Fits Truck Size (Cu.-Yd.) | 0.3 cu yd |
Fits Truck Size (Cu.-Ft.) | 7.5 cu ft |
Overall LxWxH | 34 in x 24 in x 5 in |
Details
Standards | FDA Compliant Resin |
Material | HDPE |
Color | Gray |
Item | Hinged Lid for Tilt & Cube Trucks |
Container Lid Material | HDPE |
Container Lid Type | Hinged |
Lid Type | Hinged |
Color - Hoppers and Cube Trucks | Gray |
Item - Cart and Truck Lids | Cube Truck Lid |
Includes | Lid Only |
For Truck Type | Cube Trucks |
Features | Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart |
Closure | Resting Lid |
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 7.5 cu ft, Fits Truck Size (Cu.-Yd.) 0.3 cu yd, For Use with Series Poly Hinged Lid, Lid/Cover Material HDPE, Overall Height 5 in, Overall Length 34 in, Overall Width 24 in, Features Domed, Hinged Poly Lids for Royal'S Poly Trucks, Domed Design to Allow for Over Filling of Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS Bottom Block Frame Black Powder Coated (30J14)
- LUXOR Small Top Tub and Bottom Flat Shelf Cart (STC12-G)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 4 ft L, 2 in W, Polyester, Gray (2MJV7)
- CM CM Hurricane 360° Hand Chain Hoist, 1 Ton, 10 Ft. Lift (5626A)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 10 Bu, Blue (G10-BLX-LDN)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged (FG461700BLA)
- ZORO SELECT Self Dumping Hopper Lid, Fits 1 cu. yd. (10033)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 20-1/4 cu. ft. (FG102800BLA)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG460900BLA)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK32)
- TOUGH GUY Tilt Truck Lid, Black, Hinged, 72 In. L (21VK31)
- Royal Basket Trucks Tilt Truck Lids