Shop All Basket & Cube Trucks
Royal Basket Trucks
Extractor Truck, 60", White Vinyl
Mfr # G60-WWW-EXE-4UNN
Zoro # G2855054
product price: $417.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$417.99
Free 30-Day Returns
Key Features
- Overall Height 30 3/4 in
- Overall Length 60 in
- Overall Width 32 in
- Color White
- Load Capacity 600 lb
Product Information
- Brand Royal Basket Trucks
- MFR # G60-WWW-EXE-4UNN
- Zoro # G2855054
- UPC # 843977681656
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30 3/4 in |
Overall Length | 60 in |
Overall Width | 32 in |
Caster Dia. | 4" |
Container Height | 23 in |
Overall LxWxH | 60 in x 32 in x 30 3/4 in |
Inside Length | 60 in |
Caster Wheel Dia. | 4 in |
Inside Width | 32 in |
Inside Height | 23 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 19.2 bu, Cubic Foot Capacity 25.6 cu ft, Cubic Yard Capacity 0.88 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color White, Base Material Wood, Inside Length 60 in, Inside Width 32 in, Inside Height 23 in, Overall Length 60 in, Overall Width 32 in, Overall Height 30 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Rubber Mold-On Wheels, 6"x2" (526-RC)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-20)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 6-3/16H (TNF06)
- ZORO SELECT Dock Bumper, 1-11/16x2x12 In., Rubber (22NT58)
- ROYAL BASKET TRUCKS Extractor Truck, 60", Red Vinyl (G60-RRW-EXE-4UNN)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, White, Vinyl (R06-WWX-ELA-3UNN)
- ROYAL BASKET TRUCKS Corner Bumper Kit, Black, 4/set, PK4 (G00-BKX-BMK)
- ROYAL BASKET TRUCKS Extractor Truck, 60", Blue Vinyl (G60-BBW-EXE-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 1000 lb. Cap, Blue (G23-BLX-RMC-4UNN)
- ROYAL BASKET TRUCKS Basket Truck Handle, Black (G00-BKX-HNN)
- ZORO SELECT Cube Truck, 8 cu. yd., 800 lb. Cap, Yellow (36FL39)
- Royal Basket Trucks Tilt & Cube Trucks