Shop All Basket & Cube Trucks
Royal Basket Trucks
Extractor Truck, 60", Red Vinyl
Mfr # G60-RRW-EXE-4UNN
Zoro # G0028734
original price:
$393.45
14% off
new price: $337.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Overall Height 30 3/4 in
- Overall Length 60 in
- Overall Width 32 in
- Color Red
- Load Capacity 600 lb
Product Information
- Brand Royal Basket Trucks
- MFR # G60-RRW-EXE-4UNN
- Zoro # G0028734
- UPC # 843977681632
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30 3/4 in |
Overall Length | 60 in |
Overall Width | 32 in |
Caster Dia. | 4" |
Container Height | 23 in |
Overall LxWxH | 60 in x 32 in x 30 3/4 in |
Inside Height | 23 in |
Caster Wheel Dia. | 4 in |
Inside Width | 32 in |
Inside Length | 60 in |
Description
Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 19.2 bu, Cubic Foot Capacity 25.6 cu ft, Cubic Yard Capacity 0.88 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Wood, Inside Length 60 in, Inside Width 32 in, Inside Height 23 in, Overall Length 60 in, Overall Width 32 in, Overall Height 30 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Tuff Truck Convertible Hand Truck (4070)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX4)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZ1200DAV-SP2)
- TYTAN INTERNATIONAL 2PK72K GRN Sisal Twine (SBT72GRTY)
- ROYAL BASKET TRUCKS Perm Liner Truck, 18 bu, red vinyl (G18-RRW-PMA-3UNN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Vinyl, 600 lb (G04-YYX-ETA-3UNN)
- ROYAL BASKET TRUCKS Extractor Truck, 60", Blue Vinyl (G60-BBW-EXE-4UNN)
- ROYAL BASKET TRUCKS Extractor Truck, 60", White Vinyl (G60-WWW-EXE-4UNN)
- ROYAL BASKET TRUCKS Cube Truck, 1-1/4 cu. yd., 800lb. Cap, Blue (G13-BLX-RLE-4HNN)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 600 lb. Cap, Gray (G20-GRX-PTA-4UNN)
- ZORO SELECT Basket Truck, Recycling, Cap 1100 Lb, Red (N1017261-RED-RECYCLE)
- Royal Basket Trucks Tilt & Cube Trucks