Shop All Basket & Cube Trucks
Royal Basket Trucks
Elevated Basket Truck, Canvas, 600 lb
Mfr # G06-CCX-ELA-3UNN
Zoro # G502015486
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 30 1/2 in
- Overall Length 30 in
- Overall Width 20 in
- Color Canvas (white)
- Load Capacity 600 lb
Product Information
- Brand Royal Basket Trucks
- MFR # G06-CCX-ELA-3UNN
- Zoro # G502015486
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 30 1/2 in |
Overall Length | 30 in |
Overall Width | 20 in |
Inside Height | 20 1/2 in |
Inside Length | 28 3/4 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 3 in |
Caster Mounting Height | 4 133/1000 in |
Overall LxWxH | 30 in x 20 in x 30 1/2 in |
Inside Width | 30 3/4 in |
Description
Elevated Basket Truck, Canvas, Truck Style Elevated, Bushel Capacity 6 bu, Cubic Foot Capacity 7.1 cu ft, Cubic Yard Capacity 0.263 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color Canvas, Base Material Wood, Base Finish/Coating Powder Coated, Inside Length 28 3/4 in, Inside Width 30 3/4 in, Inside Height 20 1/2 in, Overall Length 30 in, Overall Width 20 in, Overall Height 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- LITTLE GIANT 3-Inch Deep Shelf Truck, 1200 lbs. Capacity, 5"Poly, 18" x 30" Shelf (DS1830X35PY)
- SHUTER Mobile Parts Cart, FO308 1, Sided 96 Tip Out Bins (1010542)
- ZORO SELECT Replacement Tire, 12 x 3.5 In. (1NWX5)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, Red (G12-RDX-PGA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck, 20 Bu. Cap., Yellow, 48 In. L (G20-YYW-PMA-3UNN)
- ROYAL BASKET TRUCKS Extractor Truck, 60", White Vinyl (G60-WWW-EXE-4UNN)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 16 Bu, Blue (G16-BBX-PSN)
- ROYAL BASKET TRUCKS Elevated Tall Basket Truck, Canvas, 600 lb (G06-CCX-ETA-3UNN)
- ROYAL BASKET TRUCKS Flatwork Ironer Truck, 50", Blue Vinyl (G50-BBW-FWA-4UNN)
- ZORO SELECT Cube Truck, 7/16 cu. yd., 400lb. Cap, Black (36FK92)
- Royal Basket Trucks Basket & Cube Trucks