Shop All Basket & Cube Trucks
Royal Basket Trucks
Cube Truck, 1/4 cu. yd., 600 lb. Cap, Blue
Mfr # G06-BLX-PGA-4UNN
Zoro # G5459562
product price: $327.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Overall Height 26 in
- Overall Length 34 in
- Overall Width 24 in
- Color Blue
- Load Capacity 600 lb
Product Information
- Brand Royal Basket Trucks
- MFR # G06-BLX-PGA-4UNN
- Zoro # G5459562
- UPC # 843977669203
- Country of Origin United States
- Category Basket & Cube Trucks
Dimensions
Overall Height | 26 in |
Overall Length | 34 in |
Overall Width | 24 in |
Caster Dia. | 4 in |
Overall LxWxH | 34 in x 24 in x 26 in |
Caster Wheel Dia. | 4 in |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 6.7 cu ft, Load Capacity 600 lb, Bushel Capacity 6 bu, Overall Length 34 in, Overall Height 26 in, Overall Width 24 in, Overall LxWxH 34 in x 24 in x 26 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Optional Lid Mfg. Model No. G06BLLDN, Cubic Yard Capacity 0.27 cu yd, Mobility Option Manual, Container Legend None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Castr, Swivl Plte, Blk Polypropyln, 125 lb. (P2S-PB020G-P)
- SUPERWINCH Wire Winch Rope (90-12879)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- KRAFT TOOL Patriot Braided Nylon Masons Line, 1 (BC489)
- ROYAL BASKET TRUCKS Poly Truck, 8 Bu, White, Wood Base (R08-WHX-PTA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck Spring Lift Kit, 24 Bu, White (G24-WWX-SLN)
- ROYAL BASKET TRUCKS Cube Truck, 3/4 cu. yd., 600 lb. Cap, Blue (G16-BLX-PGA-4UNN)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Yellow, 36 In. L (G12-YYW-PMA-3UNN)
- ROYAL BASKET TRUCKS Elevated Truck, 6 Bu, Yellow, Vinyl (R06-YYX-ELA-3UNN)
- ROYAL BASKET TRUCKS Cube Truck, 7/8 cu. yd., 800 lb. Cap, Red (G20-RDX-PGA-4UNN)
- BAYHEAD PRODUCTS Cube Truck, 1 cu. yd., 800 lb. Cap, Blue (UT-20 BLUE)
- Royal Basket Trucks Basket & Cube Trucks